SMC KQ2E08-G03A BRASS FITTING G 3/8 THREAD 8 TUBE
One-Touch Fitting
See technical informationSee documentsReferences
SMC:KQ2E08-G03A
Rubix:392A8845

Documents
Product details : SMC KQ2E08-G03A BRASS FITTING G 3/8 THREAD 8 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2E, One-touch Fitting White Color - Bulkhead Connector
Technical specifications
Attributes
| Logistic Weight | 46 g |
|---|---|
| Material | a (brass) |
| Connection 1 | 3/8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
- Usually arrives within 14 working days