• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,851)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. AVENTICS 1823391642

AVENTICS 1823391642

Series QR2-S, standard

See technical information

References

Aventics:1823391642
Rubix:273A0158
Manufacturer :1823391642
EAN:3661475918473
brand logo
brand logo

Product details : AVENTICS 1823391642


Bulkhead fitting

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 20.37 excl. VAT
/ Each
£ 24.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KPGL04-M5 ONE TOUCH CLEAN FITTINGLEGRIS LF3000 FITTING 3113 12 17FESTO 186287 PUSH-IN L-FITTING, ROTATABLE QSRL-G1/4-6SMC KQ2V01-32A ONE-TOUCH FITTINGSMC KQG2W06-M5 ONE-TOUCH FITTING SUS 316NORGREN 16K513838 FITT G3/8 BANJO ELBOW REG-OUTFESTO 186303 PUSH-IN FITTING, SELF-SEALING QSK-G1/2-12SMC KQG2L12-00 STAINLESS STEEL ONE-TOUCH FITTINGNORGREN C00430600 PFITC 6MM STEM ELBOW CONNECTORSMC KPU04-00 FITTINGSMC KGE12-03 SUS BULKHEAD UNION FITTINGSMC LQ3T4A-R2 HIGH PURITY FLUOROPOLYMER FITTINGLEGRIS LF3000 FITTING 3136 12 21SMC LQ3L2B-MN HIGH PURITY FLUOROPOLYMER FITTINGSMC KGS08-01 FITTING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap