NORGREN 100821000 PFIT 10MM PARALLEL Y CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100821000
Rubix:118A2456
Manufacturer :100821000

Documents
Product details : NORGREN 100821000 PFIT 10MM PARALLEL Y CONNECTOR
T-Connection 10 - 10 - 10 Pneufit C
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 10 |
| Profile | y-fitting |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 13.28 excl. VAT
/ Each
£ 15.94 incl. VAT
- Usually arrives within 14 working days
