References
Festo:QSMTL-M5-3
Rubix:124A9201
Manufacturer :153359
EAN:4052568034177

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | m5 |
Documents
Product details : FESTO 153359 PUSH-IN T-FITTING QSMTL-M5-3
Push-in T-fitting QSMTL-M5-3 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=1,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 3,21 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | m5 |
| Profile | mini |
| Connection 2 | 3 |
| Max. temperature | 80 °C |
| Tube diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 33.60 excl. VAT
/ 10 pieces
£ 40.32 incl. VAT
- Delivery usually within ( 2 ) days