SMC KQT06-U02 BRANCH TEE 6MM-UNI 1/4


One Touch Fitting

References
smc:KQT06-U02
rubix:083125
brand logo
brand logo
Technical specifications
MaterialC3604;PBT;PP
Connection 11/4
See all Specifications

Product details : SMC KQT06-U02 BRANCH TEE 6MM-UNI 1/4


KQ uni-fit one-touch fittings only require hand tightening to assemble and a snug of the wrench to attain a positive seal in 1/3 of the time of conventional fittings. The innovative design allows use of uni-fit one-touch fittings with NPT, NPTF, RC(PT), and G(PF) threads making the uni-fit design both versatile and time saving. KQ fittings give you identical heights when used in manifolds or other side by side applications enhancing the appearance of your equipment. KQ fittings are available to order in multiples of 10.

Strengths

One-touch fittings, metric size
Connection thread: M, R(PT), Rc(PT)
Body color: black
Release button: blue
Tube material: nylon, soft nylon, polyurethane

Technical specifications


Attributes
MaterialC3604;PBT;PP
Connection 11/4
ProfileKQ2T
Connection 26
Show UNSPSC/ECL@SS
£ 5.53 excl. VAT
/ Each
£ 6.64 incl. VAT
  • Delivery usually within ( 24 ) days