References
SMC:LQ3U3A-R2
Rubix:2605143

Documents
Product details : SMC LQ3U3A-R2 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Reducing
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Material | pfa |
| Connection 1 | 3/8' x 1/4' |
| Profile | lq3u-r |
| Connection 2 | 1/8' x 0.086' |
| Max. temperature | 200 °C |
| Type | union reducing |
| Tube diameter | 9.53 mm |
Show UNSPSC/ECL@SS
£ 36.90 excl. VAT
/ Each
£ 44.28 incl. VAT
- Delivery usually within ( 21 ) days