References
Festo:NPQR-DK-M7-Q4
Rubix:391A4730
Manufacturer :8085658
EAN:4052568451004

Technical specifications
| Material | high-grade stainless steel (high-alloy); seals fpm; pressure collar ppsu; rohs-compliant |
|---|---|
| Connection 1 | externe draad m7 |
Documents
Product details : FESTO 8085658 PUSH-IN FITTING
NPQR-DK-M7-Q4 INSERT SCREW COUPLING
Technical specifications
Attributes
| Material | high-grade stainless steel (high-alloy); seals fpm; pressure collar ppsu; rohs-compliant |
|---|---|
| Connection 1 | externe draad m7 |
| Profile | straight design (straight design) |
| Connection 2 | voor buis buitendiameter 4 mm |
| Max. temperature | 150 °C |
| Type | insert screw coupling (push-pull principle) |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 14.76 excl. VAT
/ Each
£ 17.71 incl. VAT
- Delivery usually within ( 2 ) days