References
Festo:QSF-1/4-6-B
Rubix:116A0484
Manufacturer :153024
EAN:4052568031282

Documents
Product details : FESTO 153024 PUSH-IN FITTING QSF-1/4-6-B
Push-in fitting QSF-1/4-6-B female thread with external Hexagon. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x70x20 mm |
|---|---|
| Logistic Weight | 23,9 g |
| Material | nickel plated brass |
| Connection 1 | g 1/4 |
| Profile | qsf |
| Connection 2 | 11.8 |
Show UNSPSC/ECL@SS
£ 26.20 excl. VAT
/ 10 pieces
£ 31.44 incl. VAT
- In stock: Next day delivery