PORTWEST B1213 I-CYBER TOP
EU shoe size | 43 |
---|---|
Collar height | High |
Colour | Grey |
EU shoe size | 43 |
---|---|
Collar height | High |
Colour | Grey |
Main material | Microfiber |
Metal free | Yes |
Type of soles | Anti-Fatigue |
Metatarsal protection | No |
Security Category | S1P |
Slip resistance | Yes |
No laces/slip-on | No |
Type | ESD Shoe |
Type of closure | Lace up |
Material | Microfiber;Technical Textile |
Secondary colour | Blue |
Usually arrives within 14 working days