GISS 847917 CABULCO 2 EVOL SAFETY SHOE S3 HRO SRC BROWN SIZE 38/5
Footwear cabulco 2 evol s3 hro src
See technical informationSee documentsReferences
GISS:847917
Rubix:200A3182
EAN:3660338089176

Documents
Product details : GISS 847917 CABULCO 2 EVOL SAFETY SHOE S3 HRO SRC BROWN SIZE 38/5
Upper in pull-up water resistant leather. Protective over-tip in anti-abrasion leather, heel reinforcement in TPU with heel tabs. Reflective side inserts. Breathable mesh lining material. Padded heel collar, lined and padded tongue. Rubber/PU sole. First for cleanliness with removable EVA insert in EVA for a better heel shock absorption.
.
APPLICATIONS .
Processing industries, used oils, machining swarf, hydrocarbons, hot environments. .
STRONG POINTS .
Very good resistance to contact heat (300°C). Self-cleaning sole and deep structure tread. Safety toecap of synthetic material, and perforation-resistant non-metallic insert, conpliant with standard 12568: 2010. Standard: EN ISO 20345: 2011 S3 HRO SRC
APPLICATIONS .
Processing industries, used oils, machining swarf, hydrocarbons, hot environments. .
STRONG POINTS .
Very good resistance to contact heat (300°C). Self-cleaning sole and deep structure tread. Safety toecap of synthetic material, and perforation-resistant non-metallic insert, conpliant with standard 12568: 2010. Standard: EN ISO 20345: 2011 S3 HRO SRC
Strengths
High-performance walking sole for the most aggressive environments. High resistance to abrasion. Excellent reliability
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | brown |
| Main material | leather |
| ESD | no |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 82.44 excl. VAT
/ Each
£ 98.93 incl. VAT
- Usually arrives within 14 working days
EU shoe size
38
