High safety shoes B0156 Dammtor
EU shoe size | 40 |
---|---|
Collar height | high |
Colour | black |
EU shoe size | 40 |
---|---|
Collar height | high |
Colour | black |
Main material | other |
Type of soles | moveable |
Security Category | s1p |
Weight | 668 g |
Type of closure | lace up |
Material | smellstop 100% antibacterial |
Secondary colour | orange |
Usually arrives within 14 working days