OPTIBELT 32 T10 / 450 AP 1924177


optibelt ALPHA POWER T10

References
optibelt:32 T10 / 450 AP
rubix:266A1657
manufacturer :T10 450 3277TA
ean:4014486383799
brand logo
brand logo
Technical specifications
ProfileT10
Primitive length450 mm
Belt width32 mm
See all Specifications

Product details : OPTIBELT 32 T10 / 450 AP 1924177


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
ProfileT10
Primitive length450 mm
Belt width32 mm
Pitch10 mm
Number of teeth45
Height4.5 mm
Show UNSPSC/ECL@SS
£ 23.48 excl. VAT
/ Each
£ 28.18 incl. VAT
  • Usually arrives within 14 working days