Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 365 2077ZA
OPTIBELT PU TIMING BELT T5 365 2077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 365
rubix:
104A8700
manufacturer :
T5 365 2077ZA
ean:
4014486017366
Technical specifications
Profile
T5
Primitive length
365
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 365 2077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
365
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
73
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.96
excl. VAT
/
Each
£
17.95
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-61426 PU AT10 1420 12
OPTIBELT PU TIMING BELT T5 365 1677ZA
OPTIBELT 50 T10 / 370 AP 1925402
GATES 7762-61488 PU AT10 1480 75
OPTIBELT T10 840 1277ZA PU TIMING BELT 12T10/840
OPTIBELT 12 DT10 / 1500 1920734
OPTIBELT PU TIMING BELT AT5 420 2577ZA
OPTIBELT DT10 530 2077ZA PU TIMING BELT 20DT10/530
OPTIBELT T5 700 2077ZA PU TIMING BELT 20T5/700
OPTIBELT 10 T5 / 660 AP 1810114
OPTIBELT T5 650 2077ZA PU TIMING BELT 20T5/650
OPTIBELT 32 AT10 / 880 1027301
GATES PU TIMING BELT PU T5 390 6
GATES PU TIMING BELT PU T5 330 12 *IC*
GATES PU TIMING BELT PU AT5 750 16