Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 10 T5 / 440 1965430
OPTIBELT 10 T5 / 440 1965430
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 440
rubix:
265A9613
manufacturer :
T5 440 1077ZA
ean:
4014486017977
Technical specifications
Profile
t5
Primitive length
440
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 10 T5 / 440 1965430
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
440
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
88
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.27
excl. VAT
/
Each
£
8.72
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1240 25
OPTIBELT 50 T10 / 370 AP 1925402
GATES PU TIMING BELT SLEEVE AT5-455 380
OPTIBELT 16 T5 / 1000 1919741
OPTIBELT 16 T5 / 575 AP 1866938
OPTIBELT PU TIMING BELT T5 245 1077ZA
GATES PU TIMING BELT PU T5 420 6
OPTIBELT 20 AT10 / 880 1852263
OPTIBELT PU TIMING BELT T5 365 877ZA
GATES PU TIMING BELT PU T5 1100 20
OPTIBELT T10 1140 1077ZA PU TIMING BELT 10T10/1140
GATES PU TIMING BELT PU T5 200 50
OPTIBELT PU TIMING BELT T10 440 1677ZA
GATES PU TIMING BELT SLEEV PU T5 255 200
GATES PU TIMING BELT PU T5 245 16