Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 16 T5 / 460 1837220
OPTIBELT 16 T5 / 460 1837220
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 460
rubix:
266A0406
manufacturer :
T5 460 1677ZA
ean:
4014486018318
Technical specifications
Profile
T5
Primitive length
460
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 16 T5 / 460 1837220
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
460
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
92
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.49
excl. VAT
/
Each
£
12.59
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1500 16
GATES PU TIMING BELT PU T10 1300 75
GATES PU TIMING BELT PU T10 660 32
OPTIBELT 32 T10 / 800 1927143
GATES PU TIMING BELT PU T5 350 8
OPTIBELT 20 DT10 / 900 1646570
GATES PU TIMING BELT PU T10 900 75
OPTIBELT DT10 1880 1677ZA PU TIMING BELT 16DT10/1880
GATES PU TIMING BELT PU 16 AT10 1800 INVOICE-0000000000315442-20211117
GATES PU T5 640 25 PU TIMING BELT 25T5/640
OPTIBELT 12 AT5 / 500 1949744
OPTIBELT 32 T10 / 750 AP 1914095
OPTIBELT 12 T25 / 230 AP 1920937
GATES PU TIMING BELT PU AT5 825 16
OPTIBELT 8 T5 / 320 1820153