Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 815 1077ZA
OPTIBELT PU TIMING BELT T5 815 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 815
rubix:
104A5639
manufacturer :
T5 815 1077ZA
ean:
4014486020458
Technical specifications
Profile
T5
Primitive length
815
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 815 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
815
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
163
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.26
excl. VAT
/
Each
£
15.91
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT T10 1560 2577ZA PU TIMING BELT 25T10/1560
OPTIBELT 12 AT5 / 860 1849639
OPTIBELT 12 AT5 / 300 1872309
GATES PU TIMING BELT PU AT10 780 20
OPTIBELT 12 DT5 / 590 AP 1932033
GATES PU TIMING BELT PU T2.5 200 25
GATES PU TIMING BELT PU T5 990 16
OPTIBELT 12 T5 / 860 1814629
OPTIBELT AT10 1210 2077ZA PU TIMING BELT 20AT10/1210
OPTIBELT PU TIMING BELT AT10 1150 3277ZA
OPTIBELT DT5 940 1277ZA PU TIMING BELT 12DT5/940
OPTIBELT 20 DT5 / 600 1690174
OPTIBELT 25 T5 / 500 AP 1855934
OPTIBELT 16 T5 / 320 1653440
OPTIBELT 12 T5 / 425 AP 1558145