OPTIBELT 3 BAND V BELT 3-3V 6707700


optibelt KB 3-3V

References
optibelt:3-3V 670
rubix:100A6292
manufacturer :3-3V 6707700
ean:4014486174649
brand logo
brand logo
Technical specifications
Profile3v
Outer length67 ''
Number of ribs3
See all Specifications

Product details : OPTIBELT 3 BAND V BELT 3-3V 6707700


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight623 g
Profile3v
Outer length67 ''
Number of ribs3
Interior length1659.8 mm
Height9.9 mm
Upper width30.9 mm
Show UNSPSC/ECL@SS
£ 53.92 excl. VAT
/ Each
£ 64.70 incl. VAT
  • Usually arrives within 14 working days