optibelt KB 3-5V
Profile | 5v |
---|---|
Outer length | 140 '' |
Number of ribs | 3 |
Logistics dimensions (L x W x H) | 125x679x679 mm |
---|---|
Logistic Weight | 2688 g |
Profile | 5v |
Outer length | 140 '' |
Number of ribs | 3 |
Interior length | 3485 mm |
Height | 15.1 mm |
Upper width | 52.5 mm |
Usually arrives within 14 working days