OPTIBELT 3/5V1320 3-5V 13207700


optibelt KB 3-5V

References
optibelt:3-5V 1320
rubix:100A6294
manufacturer :3-5V 13207700
ean:4014486175226
brand logo
brand logo
Technical specifications
Profile5v
Outer length132 ''
Number of ribs3
See all Specifications

Product details : OPTIBELT 3/5V1320 3-5V 13207700


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight2534 g
Profile5v
Outer length132 ''
Number of ribs3
Interior length3281.8 mm
Height15.1 mm
Upper width52.5 mm
Show UNSPSC/ECL@SS
£ 212.39 excl. VAT
/ Each
£ 254.87 incl. VAT
  • Usually arrives within 14 working days