optibelt KB 4-5V
Profile | 5v |
---|---|
Outer length | 180 '' |
Number of ribs | 4 |
Logistics dimensions (L x W x H) | 213x1165x1165 mm |
---|---|
Logistic Weight | 4609 g |
Profile | 5v |
Outer length | 180 '' |
Number of ribs | 4 |
Interior length | 4501 mm |
Height | 15.1 mm |
Upper width | 70 mm |
Usually arrives within 14 working days