OPTIBELT 5 BANDED BELT 5-3V 6007700


optibelt KB 5-3V

References
optibelt:5-3V 600
rubix:101A0372
manufacturer :5-3V 6007700
ean:4014486182064
brand logo
brand logo
Technical specifications
Profile3v
Outer length60 ''
Number of ribs5
See all Specifications

Product details : OPTIBELT 5 BANDED BELT 5-3V 6007700


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight930 g
Profile3v
Outer length60 ''
Number of ribs5
Interior length1482 mm
Height9.9 mm
Upper width51.5 mm
Show UNSPSC/ECL@SS
£ 86.08 excl. VAT
/ Each
£ 103.30 incl. VAT
  • Usually arrives within 14 working days