OPTIBELT V BELT 5V SECT 3-5V 11207700


optibelt KB 3-5V

References
optibelt:3-5V 1120
rubix:101A0376
manufacturer :3-5V 11207700
ean:4014486175165
brand logo
brand logo
Technical specifications
Profile5V
Outer length112 ''
Number of ribs3
See all Specifications

Product details : OPTIBELT V BELT 5V SECT 3-5V 11207700


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight2150 g
Profile5V
Outer length112 ''
Number of ribs3
Interior length2773.8 mm
Height15.1 mm
Upper width52.5 mm
Show UNSPSC/ECL@SS
£ 183.77 excl. VAT
/ Each
£ 220.52 incl. VAT
  • Usually arrives within 14 working days