optibelt KB 2-3V
Profile | 3V |
---|---|
Outer length | 60 '' |
Number of ribs | 2 |
Logistics dimensions (L x W x H) | 10x61x61 mm |
---|---|
Logistic Weight | 372 g |
Profile | 3V |
Outer length | 60 '' |
Number of ribs | 2 |
Interior length | 1482 mm |
Height | 9.9 mm |
Upper width | 20.6 mm |
Usually arrives within 14 working days