OPTIBELT HTD TIMING BELT 1760 8M 5077ZA


optibelt OMEGA 8M

References
optibelt:1760 8M 50
rubix:104A6635
manufacturer :1760 8M 5077ZA
ean:4014486056907
brand logo
brand logo
Technical specifications
Profile8M
Primitive length1760 mm
Belt width50 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 1760 8M 5077ZA


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Logistic Weight550 g
Profile8M
Primitive length1760 mm
Belt width50 mm
Pitch8 mm
Number of teeth220
Height5.4 mm
Show UNSPSC/ECL@SS
£ 72.68 excl. VAT
/ Each
£ 87.22 incl. VAT
  • Usually arrives within 14 working days