OPTIBELT 2504 8MHP 50 1981265


optibelt OMEGA HP 8MHP

References
optibelt:2504 8MHP 50
rubix:266A0951
manufacturer :2504 8MHP 5077ZA
ean:4014486219203
brand logo
brand logo
Technical specifications
Profile8MHP
Primitive length2504 mm
Belt width50 mm
See all Specifications

Product details : OPTIBELT 2504 8MHP 50 1981265


optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts

Technical specifications


Attributes
Profile8MHP
Primitive length2504 mm
Belt width50 mm
Pitch8 mm
Number of teeth313
Height5.4 mm
Show UNSPSC/ECL@SS
£ 107.78 excl. VAT
/ Each
£ 129.34 incl. VAT
  • Usually arrives within 14 working days