OPTIBELT 17 00CA B-OPTIMATX1MTR OPEN LENGTH PUNCHED BELTING


optibelt OPTIMAT OE B/17

References
optibelt:O-OE 17 Standard / green
rubix:213A5947
manufacturer :17 00CA
ean:4014486147032
brand logo
brand logo
Technical specifications
ProfileB/17
TypeOpen-Ended V-Belt
See all Specifications

Product details : OPTIBELT 17 00CA B-OPTIMATX1MTR OPEN LENGTH PUNCHED BELTING


optibelt OPTIMAT V-belts are finite and connected in an endless manner using a flexible connector once the belt length has been determined. optibelt OPTIMAT V-belts can be adjusted to corresponding lengths for all centre distances without any problems whatsoever. The belts can be supplied in any required length completely depending on the requirements of the drive. Storage is extremely simple and economical. With optibelt OPTIMAT belts, it is not necessary to store different belt lengths for all possible uses in the warehouse. optibelt OPTIMAT V-belts can be cut to the correct length according to the required drive on location. Finite V-belts can be applied even when dealing with fixed centre distances In the event of the belt stretching, the belt can be shortened in a few minutes. optibelt OPTIMAT belts enable a quick installation, especially when using drives with a limited amount of access or drives with limited available space. For removable belts, the drive does not need to be dismantled.

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x102x102 mm
Logistic Weight200 g
ProfileB/17
TypeOpen-Ended V-Belt
Height11 mm
Show UNSPSC/ECL@SS
£ 155.23 excl. VAT
/ Each
£ 186.28 incl. VAT
  • Usually arrives within 14 working days