GATES 84236952 V-BELT 5L520K 6952 POWERATED

Powerated 68

See technical information

References

Gates:5L52 6952 POWERATED
Rubix:103A7143
Manufacturer :84236952
EAN:5412571033564
brand logo

Technical specifications

Profile5l
Length1321 mm
Typefan belt

Product details : GATES 84236952 V-BELT 5L520K 6952 POWERATED


The PoweRated® V-belt is specifically recommended for high power drives and clutch mechanisms. PoweRated® is a well thought-through construction that can handle the heavy loads of clutch systems, shock loads and external idlers, such as in more powerful mowers and horticultural cultivators.

Strengths

• Smooth operation of the coupling mechanism and easy disconnection.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.

Technical specifications


Attributes
Profile5l
Length1321 mm
Typefan belt
£ 39.94 excl. VAT
/ Each
£ 47.93 incl. VAT
  • Usually arrives within 14 working days