optibelt SUPER X-POWER XPA
Profile | XPA |
---|---|
Pitch length | 1157 mm |
Logistics dimensions (L x W x H) | 20x133x133 mm |
---|---|
Logistic Weight | 123 g |
Profile | XPA |
Pitch length | 1157 mm |
Upper width | 12.7 mm |
Height | 10 mm |
Interior length | 1112 mm |
Outer length | 1175 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days