optibelt SUPER X-POWER XPA
Profile | xpa |
---|---|
Pitch length | 2650 mm |
Logistics dimensions (L x W x H) | 47x304x304 mm |
---|---|
Logistic Weight | 281 g |
Profile | xpa |
Pitch length | 2650 mm |
Upper width | 12.7 mm |
Height | 10 mm |
Interior length | 2605 mm |
Outer length | 2668 mm |
RMA code | din 7753 teil 1 |
Usually arrives within 14 working days