References
Mecaline:XPA807MC - 889773
Rubix:255A0688
Manufacturer :889773
EAN:3660338423260

Documents
Product details : MECALINE 889773 SPA807 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 807 mm |
| Outer length | 825 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 1.96 excl. VAT
/ Each
£ 2.35 incl. VAT
- Usually arrives within 14 working days
