MECALINE SPZ1212 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Wedge Belt
See technical informationReferences
Mecaline:XPZ1212
Rubix:45035579
Manufacturer :864482
EAN:3660338189203

Product details : MECALINE SPZ1212 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1212 mm |
| Outer length | 1225 mm |
| Upper width | 9.7 mm |
| Height | 8 mm |
Show UNSPSC/ECL@SS
£ 13.57 excl. VAT
/ Each
£ 16.28 incl. VAT
- Sold out
