optibelt SUPER X-POWER XPB
Profile | xpb |
---|---|
Pitch length | 2800 mm |
Logistics dimensions (L x W x H) | 50x260x260 mm |
---|---|
Logistic Weight | 546 g |
Profile | xpb |
Pitch length | 2800 mm |
Upper width | 16.3 mm |
Height | 13 mm |
Interior length | 2740 mm |
Outer length | 2822 mm |
RMA code | din 7753 teil 1 |
Usually arrives within 14 working days