optibelt SUPER X-POWER XPC
Profile | XPC |
---|---|
Pitch length | 3150 mm |
Logistics dimensions (L x W x H) | 54x294x294 mm |
---|---|
Logistic Weight | 1080 g |
Profile | XPC |
Pitch length | 3150 mm |
Upper width | 22 mm |
Height | 18 mm |
Interior length | 3067 mm |
Outer length | 3180 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days