References
Superseded Ref:864575
Mecaline:XPA3750MC - 889763
Rubix:243A4623
Manufacturer :889763
EAN:3660338423161

Documents
Product details : MECALINE SPA3750 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 3750 mm |
| Outer length | 3768 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 32.63 excl. VAT
/ Each
£ 39.16 incl. VAT
- In stock: Next day delivery
