Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ800 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ800 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ800MC - 889958
rubix:
243A4764
manufacturer :
889958
ean:
3660338425110
Technical specifications
Profile
XPZ
Pitch length
800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ800 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
800
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.93
excl. VAT
/
Each
£
5.92
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPB3350QP4
MECALINE SPA982 MOULDED COG WEDGE BELT 2.0
MECALINE 889828 SPB3070 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA2430QP4
OPTIBELT XPZ 2360 XEP 1014235
MECALINE SPA932 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 1207 XEP 1014186
OPTIBELT XPA 882 XEP 1014093
MECALINE SPZ1270 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1732 SPA MOULDED COGGED WEDGE BELT
OPTIBELT 5VX 950 XEP 1013934
GATES QUAD POWER 4 XPZ1287QP4
MECALINE SPA1482 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ1060QP4
OPTIBELT XPZ 1337 XEP 1014153