Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA932 SPA MOULDED COGGED WEDGE BELT
MECALINE SPA932 SPA MOULDED COGGED WEDGE BELT
XPA Moulded Cogged Wedge Belt
References
mecaline:
XPA932
rubix:
45035398
manufacturer :
864524
ean:
3660338189623
Technical specifications
Profile
XPA
Pitch length
932
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA932 SPA MOULDED COGGED WEDGE BELT
XPA Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Strengths
Rectified edge pollyester ropes made of resistant polychloroprene
Technical specifications
Attributes
Profile
XPA
Pitch length
932
mm
Upper width
12.7
mm
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.50
excl. VAT
/
Each
£
13.80
incl. VAT
Sold out
Select variants (72)
Add to cart
Check our products from related categories
MECALINE SPZ1077 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1512 SPZ MOULDED COGGED WEDGE BELT
MECALINE 889937 SPZ3170 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ772 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPB1750QP4
GATES XPA1407 QUAD-POWER 4 9644-01407 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPZ1162 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT 5VX 850 XEP 1013926
MECALINE SPA957 MOULDED COG WEDGE BELT 2.0
MECALINE SPA3150 MOULDED COG WEDGE BELT 2.0
GATES QUAD-POWER 4 XPA1432QP4:GATES
MECALINE 889895 SPZ1470 MOULDED COG WEDGE BELT 2.0
GATES XPZ1387/3VX548 QUAD-POWER 4 9643-01387 RAW EDGE (M COGGED) VBELT
OPTIBELT MOULDEDCOGWEDGEBELT XPB 17006AXP
GATES XPA1907 QUAD-POWER 4 9644-01907 RAW EDGE (MOULDED COGGED) V-BELT