References
Superseded Ref:873577
Mecaline:XPZ1662MC - 889907
Rubix:243A4724
Manufacturer :889907
EAN:3660338424601

Documents
Product details : MECALINE SPZ1662 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1662 mm |
| Outer length | 1675 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 8.88 excl. VAT
/ Each
£ 10.66 incl. VAT
- In stock: Next day delivery
