GATES QUADPOWER 3 XPZ837/3VX331 III


Quad Power III XPZ

References
gates:XPZ837/3VX331 QUADPOWER III
rubix:45028142
manufacturer :9633-00837
ean:5414465826962
brand logo
brand logo
Technical specifications
ProfileXPZ
Pitch length837 mm
See all Specifications

Product details : GATES QUADPOWER 3 XPZ837/3VX331 III


Cogged beltless V-belt with a narrow profile. Gates Quad Power III belts provide high power, a longer trouble-free service life and a lower energy consumption. Wide temperature range: from -40°C to +110°C. Exceptional power capacity. Space-saving and broad design freedom. Minimum loss of belt tension. Long and trouble-free service life and therefore lower replacement and maintenance costs. Significantly lower noise level. Environmentally friendly: halogen-free.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
ProfileXPZ
Pitch length837 mm
MaterialCR
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days