optibelt SUPER X-POWER XPZ
Profile | XPZ |
---|---|
Pitch length | 2840 mm |
Logistic Weight | 196 g |
---|---|
Profile | XPZ |
Pitch length | 2840 mm |
Upper width | 9.7 mm |
Height | 8 mm |
Interior length | 2802 mm |
Outer length | 2853 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days