References
Mecaline:XPA882MC - 889777
Rubix:243A4631
Manufacturer :889777
EAN:3660338423307

Documents
Product details : MECALINE SPA882 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 882 mm |
| Outer length | 900 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- In stock: Next day delivery
