References
Mecaline:XPA2632MC - 889753
Rubix:243A4616
Manufacturer :889753
EAN:3660338423062

Documents
Product details : MECALINE SPA2632 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 2632 mm |
| Outer length | 2650 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 24.74 excl. VAT
/ Each
£ 29.69 incl. VAT
- Usually arrives within 14 working days
