MECALINE SPB1700 SPB MOULDED COGGED WEDGE BELT


XPB Moulded Cogged Wedge Belt

References
mecaline:XPB1700
rubix:45035425
manufacturer :864501
ean:3660338189395
brand logo
brand logo
Technical specifications
ProfileXPB
Pitch length1700 mm
See all Specifications

Product details : MECALINE SPB1700 SPB MOULDED COGGED WEDGE BELT


XPB Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileXPB
Pitch length1700 mm
Upper width16.3 mm
Height13 mm
Show UNSPSC/ECL@SS
£ 29.60 excl. VAT
/ Each
£ 35.52 incl. VAT
  • Sold out