Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
OPTIBELT 2012-50 OPTI TAPER BUSH
OPTIBELT 2012-50 OPTI TAPER BUSH
optibelt TB
References
optibelt:
2012 50
rubix:
251A4196
manufacturer :
2012-50
ean:
4014486253016
Technical specifications
Taper bush
2012
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 2012-50 OPTI TAPER BUSH
Taper Bushings
Technical specifications
Attributes
Logistic Weight
330
g
Taper bush
2012
Keyway width
14
mm
Torque setting
30
N.m
Bushing length
31.8
mm
Reaming diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.81
excl. VAT
/
Each
£
10.57
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
SKF PHF-TB1610X40MM TAPER LOCK BUSH
SKF PHFTB2012X50MM TAPERLOCK BUSH-2012/50
MECALINE 856941 1615T 22MM 1615-22 TAPER BUSH
MECALINE MA352590 3525-90 TAPER BUSH
MECALINE 3525T 60MM 3525-60 TAPER BUSH
MECALINE 1008T 14MM 1008-14 TAPER BUSH
MECALINE 4535-70 TAPER LOCK BUSH TO SUIT 70MM SHAFT
MECALINE 2012T 1 2012-1 TAPER BUSH
MECALINE 3535T 50MM 3535-50 TAPER BUSH
MECALINE 2012T 42MM 2012-42 TAPER BUSH
MECALINE 1610T 24MM 1610-24 TAPER BUSH
MECALINE 1108T 15MM 1108-15 TAPER BUSH
MECALINE 3020T 70MM 3020-70 TAPER BUSH
MECALINE 2012T 19MM 2012-19MM TAPER BUSH
MECALINE MA131025 1310-25 TAPER LOCK BUSH TO SUIT 25MM SHAFT