V-Belt VB B/17
Profile | B/17 |
---|---|
Belt designation | B180 |
Interior length | 4572 mm |
Logistics dimensions (L x W x H) | 60x330x330 mm |
---|---|
Logistic Weight | 896 g |
Profile | B/17 |
Belt designation | B180 |
Interior length | 4572 mm |
Upper width | 17 mm |
Height | 11 mm |
Pitch length | 4612 mm |
Outer length | 4641 mm |
Usually arrives within 14 working days