SKF PHGB63 V BELT

SKF Classic V-Belt 17/B Series

See technical information

References

SKF:PHG B63
Rubix:231A1399
EAN:7316572571958
brand logo

Technical specifications

Profileb/17
Belt designationb63
Interior length1600 mm
See all Specifications

Product details : SKF PHGB63 V BELT


Pre-tensioned polyester cords for optimal matching. Oil and heat resistant. Fully wrapped, chloroprene impregnated fabric for abrasion resistance.

Technical specifications


Attributes
Profileb/17
Belt designationb63
Interior length1600 mm
Outer length1640 mm
Upper width17 mm
Height11 mm
Pitch length1640 mm
Materialcr (polychloroprene)
Section17 mm
Max. temperature65 °C
Min. temperature-35 °C
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
  • Delivery usually within ( 3 ) days