References
Optibelt:17 X 630
Rubix:104A1606
Manufacturer :1782445
EAN:4014486033861




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 6307700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x45x45 mm |
|---|---|
| Logistic Weight | 123 g |
| Profile | b/17 |
| Belt designation | b25 |
| Interior length | 630 mm |
| Outer length | 699 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 670 mm |
Show UNSPSC/ECL@SS
£ 11.18 excl. VAT
/ Each
£ 13.42 incl. VAT
- Usually arrives within 14 working days
