GATES 962361250 DELTA CLASSIC V-BELT C125 22x3177Li C3235 Ld DELTA
Delta Classic C
See technical informationReferences
Gates:C125 22x3177Li C3235 Ld DELTA CLASSIC
Rubix:270A0849
Manufacturer :962361250
EAN:5414465676581

Product details : GATES 962361250 DELTA CLASSIC V-BELT C125 22x3177Li C3235 Ld DELTA
Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c125 |
| Interior length | 3177 mm |
| Pitch length | 3235 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3235 mm |
| Material | sbr |
| Section | 22 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ Each
£ 24.96 incl. VAT
- Usually arrives within 14 working days
