Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B102 B Section Wrapped V Belt
MECALINE B102 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B102E
rubix:
45035067
manufacturer :
874295
ean:
3660338279010
Technical specifications
Profile
B/17
Belt designation
B102
Interior length
2590
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B102 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B102
Interior length
2590
mm
Upper width
17
mm
Height
11
mm
Pitch length
2630
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.40
excl. VAT
/
Each
£
18.48
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE C65 C Section Wrapped V Belt
OPTIBELT 10 X 1600 1682133
MECALINE 889021 B29.5 WRAPPED V BELT 2.0
MECALINE A91 A Section Wrapped V Belt
OPTIBELT 22 X 2184 1527999
GATES C118 22X3070LP/3000LI HIPOWER CUPSEAL
OPTIBELT V BELT 8 SECTION 8 4507747
GATES VBELT A SECT ENV A42 13X1070LI A1100 LD DELTA CLASSIC
OPTIBELT VBELT C SECTION ENVELOPE 22 56007700
MECALINE 888999 B237 WRAPPED V BELT 2.0
OPTIBELT 17 X 5715 1596820
MECALINE Z49 Z Section Wrapped V Belt
MECALINE 888979 B186 WRAPPED V BELT 2.0
MECALINE A158 A Section Wrapped V Belt
MECALINE 889003 B249 WRAPPED V BELT 2.0