optibelt VB A/13
Profile | A/13 |
---|---|
Belt designation | A43 1/2 |
Interior length | 1105 mm |
Logistics dimensions (L x W x H) | 16x82x82 mm |
---|---|
Logistic Weight | 120 g |
Profile | A/13 |
Belt designation | A43 1/2 |
Interior length | 1105 mm |
Upper width | 13 mm |
Height | 8 mm |
Pitch length | 1135 mm |
Outer length | 1155 mm |
Usually arrives within 14 working days