MECALINE 889080 B512 WRAPPED V BELT 2.0
Classical V Belt B Section
See technical informationSee documentsReferences
Superseded Ref:883442
Mecaline:B512/B13044 - 889080
Rubix:255A0504
Manufacturer :889080
EAN:3660338416330


Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b512 |
| Interior length | 13004 mm |
Documents
Product details : MECALINE 889080 B512 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b512 |
| Interior length | 13004 mm |
| Pitch length | 13044 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 13044 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 22.36 excl. VAT
/ Each
£ 26.83 incl. VAT
- Usually arrives within 14 working days